Spherical Roller Bearing, Double Row, Tapered Bore, 340 mm ID, 520 mm OD, 133 mm Width

  • Mfr # 23068KC3W33

  • Zoro # G522826505


product price: $16,994.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width (mm)
133 mm
Bearing Material
AISI 52100
Outside Dia. (mm)
520 mm
Bore Dia. (mm)
340 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23068KC3W33
Zoro #
G522826505
UPC #
80067521470
Country of Origin
China

Dimensions

Width (mm)
133 mm
Outside Dia. (mm)
520 mm
Bore Dia. (mm)
340 mm

Details

Bearing Material
AISI 52100
Item
Double-Row Spherical Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.