Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Double Row, Tapered Bore, 340 mm ID, 620 mm OD, 224 mm Width

  • Mfr # 23268KC3W33

  • Zoro # G322825098


product price: $50,626.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bearing Material
AISI 52100
Bore Dia. (mm)
340 mm
Width (mm)
224 mm
Outside Dia. (mm)
620 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23268KC3W33
Zoro #
G322825098
UPC #
80067528643
Country of Origin
China

Dimensions

Bore Dia. (mm)
340 mm
Width (mm)
224 mm
Outside Dia. (mm)
620 mm

Details

Bearing Material
AISI 52100
Item
Double-Row Spherical Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.