Spherical Roller Bearing, Double Row, Tapered Bore, 380 mm ID, 560 mm OD, 135 mm Width

  • Mfr # 23076KC3W33

  • Zoro # G222828410


product price: $21,821.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Width (mm)
135 mm
Bearing Material
AISI 52100
Bore Dia. (mm)
380 mm
Outside Dia. (mm)
560 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23076KC3W33
Zoro #
G222828410
UPC #
80067520697
Country of Origin
China

Dimensions

Width (mm)
135 mm
Bore Dia. (mm)
380 mm
Outside Dia. (mm)
560 mm

Details

Bearing Material
AISI 52100
Item
Double-Row Spherical Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.