Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Double Row, Tapered Bore, 380 mm ID, 620 mm OD, 194 mm Width

  • Mfr # 23176KC3W33

  • Zoro # G922829564


product price: $33,523.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Outside Dia. (mm)
620 mm
Bearing Material
AISI 52100
Width (mm)
194 mm
Bore Dia. (mm)
380 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23176KC3W33
Zoro #
G922829564
UPC #
80067520157
Country of Origin
China

Dimensions

Outside Dia. (mm)
620 mm
Width (mm)
194 mm
Bore Dia. (mm)
380 mm

Details

Item
Double-Row Spherical Roller Bearings
Bearing Material
AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.