Spherical Roller Bearing, Double Row, Tapered Bore, 380 mm ID, 680 mm OD, 240 mm Width

  • Mfr # 23276KC3W33

  • Zoro # G622830112


product price: $64,310.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Bearing Material
AISI 52100
Bore Dia. (mm)
380 mm
Outside Dia. (mm)
680 mm
Width (mm)
240 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23276KC3W33
Zoro #
G622830112
UPC #
80067521471
Country of Origin
China

Dimensions

Bore Dia. (mm)
380 mm
Outside Dia. (mm)
680 mm
Width (mm)
240 mm

Details

Bearing Material
AISI 52100
Item
Double-Row Spherical Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.