Spherical Roller Bearing, Double Row, Tapered Bore, 420 mm ID, 760 mm OD, 272 mm Width

  • Mfr # 23284KC3W33

  • Zoro # G722827692


product price: $95,506.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bearing Material
AISI 52100
Outside Dia. (mm)
760 mm
Bore Dia. (mm)
420 mm
Width (mm)
272 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23284KC3W33
Zoro #
G722827692
UPC #
80067521381
Country of Origin
China

Dimensions

Outside Dia. (mm)
760 mm
Bore Dia. (mm)
420 mm
Width (mm)
272 mm

Details

Bearing Material
AISI 52100
Item
Double-Row Spherical Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.