Spherical Roller Bearing, Double Row, Tapered Bore, 440 mm ID, 720 mm OD, 226 mm Width

  • Mfr # 23188KC3W33

  • Zoro # G222825891


product price: $56,646.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bore Dia. (mm)
440 mm
Bearing Material
AISI 52100
Width (mm)
226 mm
Outside Dia. (mm)
720 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23188KC3W33
Zoro #
G222825891
UPC #
80067502765
Country of Origin
China

Dimensions

Bore Dia. (mm)
440 mm
Width (mm)
226 mm
Outside Dia. (mm)
720 mm

Details

Bearing Material
AISI 52100
Item
Double-Row Spherical Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.