Shop PTI
See all product information
Create Account
Spherical Roller Bearing, Double Row, Tapered Bore, 85 mm ID, 150 mm OD, 36 mm Width
- Mfr # 22217KC2W33
- Zoro # G322828242
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
85
Outside Dia. (mm)
150
Width (mm)
36
Bearing Material
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22217KC2W33
- Zoro #
- G322828242
- UPC #
- 80067502401
- Country of Origin
- China
Dimensions
- Bore Dia. (mm)
- 85
- Outside Dia. (mm)
- 150
- Width (mm)
- 36
Details
- Item
- Double-Row Spherical Roller Bearings
- Bearing Material
- AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.