Split Pillow Block Housing, 2 Bolt Holes, 5/8IN Bolt, Cast Steel
Mfr # SAFS513
Zoro # G822827288
product price: $1,527.99
/ea
Free Shipping & Returns
Key Features
Overall Length
280 mm
Overall Height
151.2 mm
Bearing Housing Material Type
Cast Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAFS513
Zoro #
G822827288
UPC #
80067511788
Country of Origin
China
Dimensions
Overall Length
280 mm
Overall Height
151.2 mm
Details
Item
Split Pillow Block Housings
Bearing Housing Material Type
Cast Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.