Zoro Homepage

Split Pillow Block Housing, 2 Bolt Holes, 5/8IN Bolt, Ductile Iron

  • Mfr # SAFD513

  • Zoro # G322828952


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Bearing Housing Material Type
Ductile Iron
Overall Height
151.2 mm
Overall Length
280 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAFD513
Zoro #
G322828952
UPC #
80067527025
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
151.2 mm
Overall Length
280 mm

Details

Bearing Housing Material Type
Ductile Iron
Item
Split Pillow Block Housings

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.