Zoro Homepage

Split Pillow Block Housing, 4 Bolt Holes, 1-1/4IN Bolt, Cast Iron

  • Mfr # SAF336

  • Zoro # G822827318


product price: $7,604.99
/ea
Free Shipping & Returns

Key Features

Bearing Housing Material Type
Cast Iron
Overall Height
450.9 mm
Overall Length
793.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF336
Zoro #
G822827318
UPC #
80067519283
Country of Origin
China

Dimensions

Overall Height
450.9 mm
Overall Length
793.8 mm

Details

Bearing Housing Material Type
Cast Iron
Item
Split Pillow Block Housings

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.