Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Pillow Block Housing, 4 Bolt Holes, 1-7/8IN Bolt, Cast Iron

  • Mfr # SDAF3164

  • Zoro # G022830811


product price: $31,077.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bearing Housing Material Type
Cast Iron
Overall Length
1060 mm
Overall Height
654 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDAF3164
Zoro #
G022830811
UPC #
80067525737
Country of Origin
China

Dimensions

Overall Length
1060 mm
Overall Height
654 mm

Details

Item
Split Pillow Block Housings
Bearing Housing Material Type
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.