Split Pillow Block Housing, 4 Bolt Holes, 1/2IN Bolt, Ductile Iron
Mfr # FSAFD513
Zoro # G422830626
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Overall Length
280 mm
Overall Height
151.2 mm
Bearing Housing Material Type
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSAFD513
Zoro #
G422830626
UPC #
80067527234
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
280 mm
Overall Height
151.2 mm
Details
Item
Split Pillow Block Housings
Bearing Housing Material Type
Ductile Iron
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.