Split Pillow Block Housing, 4 Bolt Holes, 1IN Bolt, Cast Steel
Mfr # SAFS534
Zoro # G122831381
product price: $8,709.99
/eaKey Features
Overall Height
361 mm
Overall Length
628 mm
Bearing Housing Material Type
Cast Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAFS534
Zoro #
G122831381
UPC #
80067527808
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
361 mm
Overall Length
628 mm
Details
Item
Split Pillow Block Housings
Bearing Housing Material Type
Cast Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.