Split Pillow Block Housing, 4 Bolt Holes, 3/4IN Bolt, Cast Steel
Mfr # SAFS522
Zoro # G622831171
product price: $3,662.99
/ea
Free Shipping & Returns
Key Features
Overall Length
419 mm
Overall Height
244 mm
Bearing Housing Material Type
Cast Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAFS522
Zoro #
G622831171
UPC #
80067527793
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
419 mm
Overall Height
244 mm
Details
Item
Split Pillow Block Housings
Bearing Housing Material Type
Cast Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.