Split Pillow Block Housing, 4 Bolt Holes, 5/8IN Bolt, Cast Steel
Mfr # FSAFS518
Zoro # G522829742
product price: $2,423.99
/ea
Free Shipping & Returns
Key Features
Overall Height
196.6 mm
Overall Length
350 mm
Bearing Housing Material Type
Cast Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSAFS518
Zoro #
G522829742
UPC #
80067507145
Country of Origin
China
Dimensions
Overall Height
196.6 mm
Overall Length
350 mm
Details
Bearing Housing Material Type
Cast Steel
Item
Split Pillow Block Housings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.