Zoro Homepage

Split Pillow Block Housing, 4 Bolt Holes, 5/8IN Bolt, Ductile Iron

  • Mfr # FSAFD518

  • Zoro # G922827393


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Overall Height
196.6 mm
Bearing Housing Material Type
Ductile Iron
Overall Length
350 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSAFD518
Zoro #
G922827393
UPC #
80067527238
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
196.6 mm
Overall Length
350 mm

Details

Item
Split Pillow Block Housings
Bearing Housing Material Type
Ductile Iron

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.