Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard 0 NbV hot rolled profile, U shaped

  • Mfr # W-0NB

  • Zoro # G322826767


product price: $69.99
/ea

Key Features

Overall Height (mm)
86.5 mm
Material
Steel
Length
6 Meters
Base Width (mm)
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-0NB
Zoro #
G322826767
UPC #
80067516877
Country of Origin
Germany

Dimensions

Overall Height (mm)
86.5 mm
Length
6 Meters
Base Width (mm)
36 mm

Details

Material
Steel
Item
Winkel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.