Stock Bore Sprocket, 04B, 11 Teeth, 6 mm Bore
Mfr # 04B-11B
Zoro # G222826287
product price: $25.15
/eaKey Features
Number of Teeth
11
Pitch
6 mm
Bore Dia. - Sprockets
6 mm
Chain Number
04B
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04B-11B
Zoro #
G222826287
UPC #
80067524037
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
6 mm
Chain Roller Dia.
4 mm
Hub Dia.
14 mm
Outside Dia.
23.6 mm
Pitch Dia.
21.3 mm
Details
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
11
Pitch
6 mm
Chain Number
04B
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.