Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 04B, 14 Teeth, 8 mm Bore

  • Mfr # 04B-14B

  • Zoro # G422826636


product price: $28.89
/ea

Key Features

Pitch Dia.
26.96 mm
Bore Dia. - Sprockets
8 mm
Material
Steel
Hub Dia.
20 mm
Chain Roller Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04B-14B
Zoro #
G422826636
UPC #
80067524040
Country of Origin
China

Dimensions

Pitch Dia.
26.96 mm
Bore Dia. - Sprockets
8 mm
Hub Dia.
20 mm
Chain Roller Dia.
4 mm
Outside Dia.
29.2 mm

Details

Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
6 mm
Number of Teeth
14
Chain Number
04B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.