Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 04B, 21 Teeth, 8 mm Bore

  • Mfr # 04B-21B

  • Zoro # G922830621


product price: $40.19
/ea

Key Features

Material
Steel
Pitch
6 mm
Chain Roller Dia.
4 mm
Number of Teeth
21
Hub Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04B-21B
Zoro #
G922830621
UPC #
80067524050
Country of Origin
China

Dimensions

Chain Roller Dia.
4 mm
Hub Dia.
25 mm
Pitch Dia.
40.25 mm
Outside Dia.
42.6 mm
Bore Dia. - Sprockets
8 mm

Details

Material
Steel
Pitch
6 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
21
Chain Number
04B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.