Stock Bore Sprocket, 04B, 37 Teeth, 8 mm Bore
Mfr # 04B-37B
Zoro # G922829625
product price: $57.75
/eaKey Features
Chain Number
04B
Chain Roller Dia.
4 mm
Bore Dia. - Sprockets
8 mm
Outside Dia.
73.1 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04B-37B
Zoro #
G922829625
UPC #
80067524069
Country of Origin
China
Dimensions
Chain Roller Dia.
4 mm
Bore Dia. - Sprockets
8 mm
Outside Dia.
73.1 mm
Pitch Dia.
70.75 mm
Hub Dia.
30 mm
Details
Chain Number
04B
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
6 mm
Number of Teeth
37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.