Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 05B, 14 Teeth, 8 mm Bore

  • Mfr # 05B-14B

  • Zoro # G622829239


product price: $26.39
/ea

Key Features

Number of Teeth
14
Material
Steel
Chain Number
05B
Bore Dia. - Sprockets
8 mm
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05B-14B
Zoro #
G622829239
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
8 mm
Pitch Dia.
35.95 mm
Chain Roller Dia.
5 mm
Outside Dia.
39.2 mm
Hub Dia.
25 mm

Details

Number of Teeth
14
Material
Steel
Chain Number
05B
Pitch
8 mm
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.