Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 05B, 24 Teeth, 8 mm Bore

  • Mfr # 05B-24B

  • Zoro # G222831212


product price: $41.45
/ea

Key Features

Pitch
8 mm
Chain Number
05B
Hub Dia.
35 mm
Number of Teeth
24
Bore Dia. - Sprockets
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05B-24B
Zoro #
G222831212
UPC #
80067521455
Country of Origin
China

Dimensions

Hub Dia.
35 mm
Bore Dia. - Sprockets
8 mm
Chain Roller Dia.
5 mm
Pitch Dia.
61.29 mm
Outside Dia.
64.6 mm

Details

Pitch
8 mm
Chain Number
05B
Number of Teeth
24
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.