Stock Bore Sprocket, 05B, 25 Teeth, 8 mm Bore
Mfr # 05B-2-25B
Zoro # G622831010
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Chain Roller Dia.
5 mm
Hub Dia.
35 mm
Pitch Dia.
63.83 mm
Pitch
8 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05B-2-25B
Zoro #
G622831010
UPC #
80067524250
Country of Origin
China
Dimensions
Chain Roller Dia.
5 mm
Hub Dia.
35 mm
Pitch Dia.
63.83 mm
Bore Dia. - Sprockets
8 mm
Outside Dia.
67.5 mm
Details
Pitch
8 mm
Material
Steel
Number of Teeth
25
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
05B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.