Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 05B, 29 Teeth, 10 mm Bore

  • Mfr # 05B-29B

  • Zoro # G522829209


product price: $49.59
/ea

Key Features

Pitch
8 mm
Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
5 mm
Material
Steel
Outside Dia.
77.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05B-29B
Zoro #
G522829209
UPC #
80067524772
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
5 mm
Outside Dia.
77.3 mm
Hub Dia.
40 mm
Pitch Dia.
73.99 mm

Details

Pitch
8 mm
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
05B
Number of Teeth
29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.