Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 05B, 36 Teeth, 10 mm Bore

  • Mfr # 05B-36B

  • Zoro # G922829649


product price: $64.69
/ea

Key Features

Hub Dia.
40 mm
Chain Roller Dia.
5 mm
Material
Steel
Pitch Dia.
91.79 mm
Outside Dia.
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05B-36B
Zoro #
G922829649
UPC #
80067524779
Country of Origin
China

Dimensions

Hub Dia.
40 mm
Chain Roller Dia.
5 mm
Pitch Dia.
91.79 mm
Outside Dia.
95 mm
Bore Dia. - Sprockets
10 mm

Details

Material
Steel
Chain Number
05B
Number of Teeth
36
Pitch
8 mm
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.