Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 05B, 57 Teeth, 14 mm Bore

  • Mfr # 05B-57B

  • Zoro # G322827177


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
80 mm
Material
Steel
Bore Dia. - Sprockets
14 mm
Chain Number
05B
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05B-57B
Zoro #
G322827177
UPC #
80067524786
Country of Origin
China

Dimensions

Hub Dia.
80 mm
Bore Dia. - Sprockets
14 mm
Pitch Dia.
145.22 mm
Chain Roller Dia.
5 mm
Outside Dia.
148.6 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
05B
Pitch
8 mm
Number of Teeth
57

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.