Stock Bore Sprocket, 06B, 11 Teeth, 10 mm Bore
Mfr # 06B-3-11B
Zoro # G222825808
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia.
33.8 mm
Bore Dia. - Sprockets
10 mm
Chain Number
06B
Hub Dia.
22 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06B-3-11B
Zoro #
G222825808
UPC #
80067500157
Country of Origin
China
Dimensions
Pitch Dia.
33.8 mm
Bore Dia. - Sprockets
10 mm
Hub Dia.
22 mm
Chain Roller Dia.
6.35 mm
Outside Dia.
37 mm
Details
Chain Number
06B
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
11
Pitch
9.525 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.