Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 12 Teeth, 10 mm Bore

  • Mfr # 06B-2-12B

  • Zoro # G322826187


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
10 mm
Hub Dia.
25 mm
Pitch
9.525 mm
Outside Dia.
40 mm
Chain Number
06B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-2-12B
Zoro #
G322826187
UPC #
80067500061
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10 mm
Hub Dia.
25 mm
Outside Dia.
40 mm
Chain Roller Dia.
6.35 mm
Pitch Dia.
36.8 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
9.525 mm
Chain Number
06B
Material
Steel
Number of Teeth
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.