Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 14 Teeth, 10 mm Bore

  • Mfr # 06B-14BSS

  • Zoro # G222826782


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
10 mm
Chain Number
06B
Chain Roller Dia.
6.35 mm
Number of Teeth
14
Hub Dia.
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-14BSS
Zoro #
G222826782
UPC #
80067522864
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
6.35 mm
Hub Dia.
31 mm
Pitch Dia.
42.8 mm
Outside Dia.
46.3 mm

Details

Chain Number
06B
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
14
Material
Stainless Steel
Pitch
9.525 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.