Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 14 Teeth, 10 mm Bore, Hardened Teeth

  • Mfr # 06B-14BH

  • Zoro # G722830616


product price: $40.19
/ea

Key Features

Bore Dia. - Sprockets
10 mm
Pitch
9.525 mm
Number of Teeth
14
Chain Number
06B
Chain Roller Dia.
6.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-14BH
Zoro #
G722830616
UPC #
80067523252
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
6.35 mm
Pitch Dia.
42.8 mm
Hub Dia.
31 mm
Outside Dia.
46.3 mm

Details

Pitch
9.525 mm
Number of Teeth
14
Chain Number
06B
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.