Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 15 Teeth, 10 mm Bore

  • Mfr # 06B-15B

  • Zoro # G422826261


product price: $32.65
/ea

Key Features

Chain Roller Dia.
6.35 mm
Hub Dia.
34 mm
Material
Steel
Outside Dia.
49.3 mm
Number of Teeth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-15B
Zoro #
G422826261
UPC #
80067500045
Country of Origin
China

Dimensions

Chain Roller Dia.
6.35 mm
Hub Dia.
34 mm
Outside Dia.
49.3 mm
Bore Dia. - Sprockets
10 mm
Pitch Dia.
45.81 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Number of Teeth
15
Pitch
9.525 mm
Chain Number
06B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.