Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 15 Teeth, 10 mm Bore

  • Mfr # 06B-15DS

  • Zoro # G222830185


product price: $40.19
/ea

Key Features

Material
Steel
Bore Dia. - Sprockets
10 mm
Pitch
9.525 mm
Pitch Dia.
45.81 mm
Number of Teeth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-15DS
Zoro #
G222830185
UPC #
80067526180
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10 mm
Pitch Dia.
45.81 mm
Outside Dia.
49.3 mm
Chain Roller Dia.
6.35 mm

Details

Material
Steel
Pitch
9.525 mm
Number of Teeth
15
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
06B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.