Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 16 Teeth, 12 mm Bore

  • Mfr # 06B-2-16B

  • Zoro # G322826125


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Hub Dia.
37 mm
Chain Roller Dia.
6.35 mm
Bore Dia. - Sprockets
12 mm
Material
Steel
Pitch Dia.
48.82 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-2-16B
Zoro #
G322826125
UPC #
80067500069
Country of Origin
China

Dimensions

Hub Dia.
37 mm
Chain Roller Dia.
6.35 mm
Bore Dia. - Sprockets
12 mm
Pitch Dia.
48.82 mm
Outside Dia.
52.3 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Number of Teeth
16
Chain Number
06B
Pitch
9.525 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.