Stock Bore Sprocket, 06B, 17 Teeth, 10 mm Bore
Mfr # 06B-17B
Zoro # G422826490
product price: $33.89
/eaKey Features
Chain Number
06B
Pitch
9.525 mm
Pitch Dia.
51.83 mm
Outside Dia.
55.3 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06B-17B
Zoro #
G422826490
UPC #
80067500049
Country of Origin
China
Dimensions
Pitch Dia.
51.83 mm
Outside Dia.
55.3 mm
Bore Dia. - Sprockets
10 mm
Hub Dia.
40 mm
Chain Roller Dia.
6.35 mm
Details
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
06B
Pitch
9.525 mm
Material
Steel
Number of Teeth
17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.