Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 18 Teeth, 10 mm Bore

  • Mfr # 06B-18B

  • Zoro # G622827365


product price: $35.19
/ea

Key Features

Bore Dia. - Sprockets
10 mm
Number of Teeth
18
Hub Dia.
43 mm
Chain Roller Dia.
6.35 mm
Outside Dia.
58.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-18B
Zoro #
G622827365
UPC #
80067500052
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10 mm
Hub Dia.
43 mm
Chain Roller Dia.
6.35 mm
Outside Dia.
58.3 mm
Pitch Dia.
54.85 mm

Details

Number of Teeth
18
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
9.525 mm
Material
Steel
Chain Number
06B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.