Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 19 Teeth, 12 mm Bore

  • Mfr # 06B-2-19B

  • Zoro # G422826476


product price: $94.85
/ea
Free Shipping & Returns

Key Features

Hub Dia.
46 mm
Number of Teeth
19
Bore Dia. - Sprockets
12 mm
Pitch
9.525 mm
Chain Number
06B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-2-19B
Zoro #
G422826476
UPC #
80067500076
Country of Origin
China

Dimensions

Hub Dia.
46 mm
Bore Dia. - Sprockets
12 mm
Outside Dia.
61.3 mm
Pitch Dia.
57.87 mm
Chain Roller Dia.
6.35 mm

Details

Number of Teeth
19
Pitch
9.525 mm
Chain Number
06B
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.