Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 19 Teeth, 12 mm Bore

  • Mfr # 06B-3-19B

  • Zoro # G222827093


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Hub Dia.
46 mm
Outside Dia.
61.3 mm
Chain Number
06B
Pitch Dia.
57.87 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-3-19B
Zoro #
G222827093
UPC #
80067500173
Country of Origin
China

Dimensions

Hub Dia.
46 mm
Outside Dia.
61.3 mm
Pitch Dia.
57.87 mm
Chain Roller Dia.
6.35 mm
Bore Dia. - Sprockets
12 mm

Details

Material
Steel
Chain Number
06B
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
9.525 mm
Number of Teeth
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.