Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 20 Teeth, 10 mm Bore, Hardened Teeth

  • Mfr # 06B-20BH

  • Zoro # G422826780


product price: $50.85
/ea

Key Features

Pitch
9.525 mm
Outside Dia.
63.3 mm
Number of Teeth
20
Hub Dia.
46 mm
Bore Dia. - Sprockets
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-20BH
Zoro #
G422826780
UPC #
80067523258
Country of Origin
China

Dimensions

Outside Dia.
63.3 mm
Hub Dia.
46 mm
Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
6.35 mm
Pitch Dia.
60.89 mm

Details

Pitch
9.525 mm
Number of Teeth
20
Chain Number
06B
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.