Zoro Homepage

Stock Bore Sprocket, 06B, 22 Teeth, 12 mm Bore, Hardened Teeth

  • Mfr # 06B-22BH

  • Zoro # G722828439


product price: $60.29
/ea

Key Features

Chain Number
06B
Outside Dia.
71 mm
Pitch
9.525 mm
Chain Roller Dia.
6.35 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-22BH
Zoro #
G722828439
UPC #
80067523260
Country of Origin
China

Dimensions

Outside Dia.
71 mm
Chain Roller Dia.
6.35 mm
Bore Dia. - Sprockets
12 mm
Pitch Dia.
66.93 mm
Hub Dia.
50 mm

Details

Chain Number
06B
Pitch
9.525 mm
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
22

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.