Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 25 Teeth, 14 mm Bore

  • Mfr # 06B-3-25B

  • Zoro # G422824908


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
25
Pitch
9.525 mm
Outside Dia.
80 mm
Pitch Dia.
76 mm
Chain Number
06B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-3-25B
Zoro #
G422824908
UPC #
80067500188
Country of Origin
China

Dimensions

Outside Dia.
80 mm
Pitch Dia.
76 mm
Chain Roller Dia.
6.35 mm
Bore Dia. - Sprockets
14 mm
Hub Dia.
64 mm

Details

Number of Teeth
25
Pitch
9.525 mm
Chain Number
06B
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.