Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 26 Teeth, 12 mm Bore

  • Mfr # 06B-26B

  • Zoro # G022827323


product price: $62.19
/ea

Key Features

Pitch Dia.
79.02 mm
Bore Dia. - Sprockets
12 mm
Material
Steel
Pitch
9.525 mm
Chain Roller Dia.
6.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-26B
Zoro #
G022827323
UPC #
80067500145
Country of Origin
China

Dimensions

Pitch Dia.
79.02 mm
Bore Dia. - Sprockets
12 mm
Chain Roller Dia.
6.35 mm
Hub Dia.
60 mm
Outside Dia.
83 mm

Details

Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
9.525 mm
Number of Teeth
26
Chain Number
06B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.