Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 27 Teeth, 14 mm Bore

  • Mfr # 06B-3-27B

  • Zoro # G922830188


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
70 mm
Outside Dia.
86 mm
Bore Dia. - Sprockets
14 mm
Material
Steel
Number of Teeth
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-3-27B
Zoro #
G922830188
UPC #
80067521948
Country of Origin
China

Dimensions

Hub Dia.
70 mm
Outside Dia.
86 mm
Bore Dia. - Sprockets
14 mm
Chain Roller Dia.
6.35 mm
Pitch Dia.
82.04 mm

Details

Material
Steel
Number of Teeth
27
Pitch
9.525 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
06B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.