Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 28 Teeth, 12 mm Bore

  • Mfr # 06B-2-28B

  • Zoro # G222824955


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Chain Number
06B
Material
Steel
Outside Dia.
89 mm
Bore Dia. - Sprockets
12 mm
Pitch Dia.
85.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-2-28B
Zoro #
G222824955
UPC #
80067500099
Country of Origin
China

Dimensions

Outside Dia.
89 mm
Bore Dia. - Sprockets
12 mm
Pitch Dia.
85.07 mm
Hub Dia.
73 mm
Chain Roller Dia.
6.35 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
06B
Material
Steel
Pitch
9.525 mm
Number of Teeth
28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.