Stock Bore Sprocket, 06B, 28 Teeth, 12 mm Bore
Mfr # 06B-28B
Zoro # G622824913
product price: $64.69
/eaKey Features
Outside Dia.
89 mm
Number of Teeth
28
Bore Dia. - Sprockets
12 mm
Hub Dia.
60 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06B-28B
Zoro #
G622824913
UPC #
80067500150
Country of Origin
China
Dimensions
Outside Dia.
89 mm
Bore Dia. - Sprockets
12 mm
Hub Dia.
60 mm
Chain Roller Dia.
6.35 mm
Pitch Dia.
85.07 mm
Details
Number of Teeth
28
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Pitch
9.525 mm
Chain Number
06B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.