Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 29 Teeth, 12 mm Bore

  • Mfr # 06B-29B

  • Zoro # G422825295


product price: $65.95
/ea

Key Features

Chain Number
06B
Number of Teeth
29
Material
Steel
Bore Dia. - Sprockets
12 mm
Outside Dia.
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-29B
Zoro #
G422825295
UPC #
80067500153
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
12 mm
Outside Dia.
92 mm
Hub Dia.
60 mm
Chain Roller Dia.
6.35 mm
Pitch Dia.
88.09 mm

Details

Chain Number
06B
Number of Teeth
29
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
9.525 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.