Stock Bore Sprocket, 06B, 30 Teeth, 12 mm Bore
Mfr # 06B-30B
Zoro # G722825025
product price: $67.19
/eaKey Features
Chain Roller Dia.
6.35 mm
Outside Dia.
94.7 mm
Hub Dia.
60 mm
Pitch
9.525 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06B-30B
Zoro #
G722825025
UPC #
80067500207
Country of Origin
China
Dimensions
Chain Roller Dia.
6.35 mm
Outside Dia.
94.7 mm
Hub Dia.
60 mm
Bore Dia. - Sprockets
12 mm
Pitch Dia.
91.12 mm
Details
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
9.525 mm
Material
Steel
Chain Number
06B
Number of Teeth
30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.