Stock Bore Sprocket, 06B, 32 Teeth, 16 mm Bore
Mfr # 06B-2-32B
Zoro # G622825330
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Chain Number
06B
Bore Dia. - Sprockets
16 mm
Number of Teeth
32
Outside Dia.
101.3 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06B-2-32B
Zoro #
G622825330
UPC #
80067500107
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
16 mm
Outside Dia.
101.3 mm
Chain Roller Dia.
6.35 mm
Pitch Dia.
97.17 mm
Hub Dia.
80 mm
Details
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
06B
Number of Teeth
32
Material
Steel
Pitch
9.525 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.