Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 33 Teeth, 16 mm Bore

  • Mfr # 06B-2-33B

  • Zoro # G922826044


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
100.2 mm
Outside Dia.
104.3 mm
Bore Dia. - Sprockets
16 mm
Hub Dia.
80 mm
Pitch
9.525 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-2-33B
Zoro #
G922826044
UPC #
80067521456
Country of Origin
China

Dimensions

Pitch Dia.
100.2 mm
Outside Dia.
104.3 mm
Bore Dia. - Sprockets
16 mm
Hub Dia.
80 mm
Chain Roller Dia.
6.35 mm

Details

Pitch
9.525 mm
Chain Number
06B
Number of Teeth
33
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.